Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 126 Bins

  • Mfr # DCM48-BDLP-126-3S-95
  • Zoro # G707101304
product price: 
$
2,837.99
/ea
Additional $640.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Duty Rating
Heavy Duty
Number of Bins
126
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCM48-BDLP-126-3S-95
Zoro #
G707101304
UPC #
714334079655
Country of Origin
Mexico

Dimensions

Overall Width
48 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Bin Depth
5 in, 7 in, 15 in
Bin Height
3 in, 7 in
Bin Width
4 in, 16 in
Bin HxWxD
(48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in, (72) 3 in x 4 in x 5 in
Shelf Width
47 3/4 in
Shelf Depth
16 3/8 in

Details

Duty Rating
Heavy Duty
Number of Bins
126
Number of Shelves
3
Item
Heavy Duty Mobile Bin Cabinet
Mobility
Mobile
Cabinet Storage Components
Bins, Shelves
Base Type
Casters
Door Handle Type
Swing
Bin Material
Plastic
Frame Assembled
Assembled
Number of Door Bins
120
Door Type
Deep Box
Overall Load Capacity
Not Rated
Lock Type
Keyed
Bin Color
yellow
Shelf Adjustability
Adjustable
Number of Cabinet Bins
6
Bin Louvered Panel Location
Door and Cabinet Back
Cabinet Color
Gray

Description

Heavy Duty Mobile Bin Cabinet, Base Type Casters, Bin Color yellow, Bin HxWxD (48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in, (72) 3 in x 4 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Mobile, Number of Bins 126, Number of Cabinet Bins 6, Number of Door Bins 120, Number of Shelves 3, Overall Depth 26 in, Overall Height 76 1/4 in, Overall Width 48 1/4 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.