Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins

  • Mfr # DCM48-BDLP-168-1795

  • Zoro # G607101374


product price:  $2,861.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Overall Width
48 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Duty Rating
Heavy Duty
Number of Bins
174
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCM48-BDLP-168-1795
Zoro #
G607101374
UPC #
714334079662
Country of Origin
Mexico

Dimensions

Overall Width
48 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Bin Depth
5 in, 7 in, 11 in, 15 in
Bin Height
3 in, 5 in, 7 in
Bin Width
4 in, 6 in, 8 in, 16 in
Bin HxWxD
(24) 5 in x 6 in x 11 in, (24) 7 in x 8 in x 15 in, (48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in, (72) 3 in x 4 in x 5 in

Details

Duty Rating
Heavy Duty
Number of Bins
174
Number of Shelves
0
Item
Heavy Duty Mobile Bin Cabinet
Lock Type
Keyed
Base Type
Casters
Number of Door Bins
120
Cabinet Color
Gray
Number of Cabinet Bins
48
Overall Load Capacity
Not Rated
Bin Color
Red
Door Handle Type
Swing
Door Type
Deep Box
Frame Assembled
Assembled
Mobility
Mobile
Shelf Adjustability
Adjustable
Bin Material
Plastic
Cabinet Storage Components
Bins
Bin Louvered Panel Location
Door and Cabinet Back

Description

Heavy Duty Mobile Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (24) 5 in x 6 in x 11 in, (24) 7 in x 8 in x 15 in, (48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in, (72) 3 in x 4 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Deep Box, Frame Assembled Assembled, Mobility Mobile, Number of Bins 174, Number of Cabinet Bins 48, Number of Door Bins 120, Number of Shelves 0, Overall Depth 26 in, Overall Height 76 1/4 in, Overall Width 48 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.