Shop DURHAM MFG
Additional $380.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins
- Mfr # DCM48-BDLP-168-95
- Zoro # G407101352
product price:Â
$
3,004.99
/ea
Key Features
Overall Width
48 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Duty Rating
Heavy Duty
Number of Bins
174
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCM48-BDLP-168-95
- Zoro #
- G407101352
- UPC #
- 714334079686
- Country of Origin
- Mexico
- Duty Rating
- Heavy Duty
- Number of Bins
- 174
- Number of Shelves
- 0
- Item
- Heavy Duty Mobile Bin Cabinet
- Cabinet Color
- Gray
- Number of Cabinet Bins
- 48
- Number of Door Bins
- 120
- Bin Material
- Plastic
- Overall Load Capacity
- Not Rated
- Cabinet Storage Components
- Bins
- Door Type
- Deep Box
- Base Type
- Casters
- Lock Type
- Keyed
- Bin Color
- yellow
- Bin Louvered Panel Location
- Door and Cabinet Back
- Mobility
- Mobile
- Frame Assembled
- Assembled
- Shelf Adjustability
- Adjustable
- Door Handle Type
- Swing
Dimensions
- Overall Width
- 48 1/4 in
- Overall Depth
- 26 in
- Overall Height
- 76 1/4 in
- Bin Depth
- 5 in, 7 in, 11 in, 15 in
- Bin Height
- 3 in, 5 in, 7 in
- Bin Width
- 4 in, 6 in, 8 in, 16 in
- Bin HxWxD
- (24) 5 in x 6 in x 11 in, (24) 7 in x 8 in x 15 in, (48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in, (72) 3 in x 4 in x 5 in
Description
Heavy Duty Mobile Bin Cabinet, Base Type Casters, Bin Color yellow, Bin HxWxD (24) 5 in x 6 in x 11 in, (24) 7 in x 8 in x 15 in, (48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in, (72) 3 in x 4 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Deep Box, Frame Assembled Assembled, Mobility Mobile, Number of Bins 174, Number of Cabinet Bins 48, Number of Door Bins 120, Number of Shelves 0, Overall Depth 26 in, Overall Height 76 1/4 in, Overall Width 48 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.