Heavy Duty Heavy duty mobile cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 0 Bins

  • Mfr # DCM36-BDLP-95

  • Zoro # G807101327


product price:  $1,899.99
/ea
Additional $340.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Duty Rating
Heavy Duty
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM36-BDLP-95
Zoro #
G807101327
UPC #
714334079501
Country of Origin
Mexico

Dimensions

Overall Width
36 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in

Details

Duty Rating
Heavy Duty
Number of Bins
0
Number of Shelves
0
Item
Heavy duty mobile cabinet
Bin Louvered Panel Location
Door and Cabinet Back
Door Handle Type
Swing
Bin Material
Plastic
Frame Assembled
Assembled
Door Type
Deep Box
Number of Door Bins
0
Shelf Adjustability
Adjustable
Overall Load Capacity
Not Rated
Number of Cabinet Bins
0
Cabinet Color
Gray
Lock Type
Keyed
Mobility
Mobile
Base Type
Casters

Description

Heavy duty mobile cabinet, Base Type Casters, Bin HxWxD Not Applicable, Cabinet Color Gray, Cabinet Storage Components Not Applicable, Door Type Deep Box, Frame Assembled Assembled, Mobility Mobile, Number of Bins 0, Number of Cabinet Bins 0, Number of Door Bins 0, Number of Shelves 0, Overall Depth 26 in, Overall Height 76 1/4 in, Overall Width 36 1/4 in, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Louvered Panel Location Door and Cabinet Back, Bin Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.