Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight

  • Mfr # MT304836-3K295

  • Zoro # G6117212


product price:  $385.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Machine Tables
Workbench/Table Leg Type
Straight
Frame Material
Iron
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT304836-3K295
Zoro #
G6117212
UPC #
714334004138
Country of Origin
Mexico

Dimensions

Top Thickness
12 ga.
Overall Depth
30 in
Overall Width
48 in
Height
36"
Depth
30"
Width
48"
Work Surface Width
48 in
Work Surface Depth
30 in
Height Adjustability
Fixed Height
Overall Fixed Height
36 in

Details

Workbench/Work Table Type
Machine Tables
Workbench/Table Leg Type
Straight
Frame Material
Iron
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
12 ga.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Heavy Duty Machine Tables
Includes
Lower Shelf
Workbench/Table Surface Material
Steel
Work Table Item
Fixed Height Work Table
Workbench/Table Frame Material
Iron
Workbench/Table Assembly
Assembled
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
1
Workbench/Workstation Item
Work Table
Top Material
Steel
Frame Material Finish
Powder Coated
Top Metal Material Gauge
12 ga
Overall Load Capacity
3,000 lb
Features
12 Gauge Shelves with Stiffeners
Included Components
Lower Shelf, Vice Support Shelf
For Environment
Manufacturing
Unit Type
Not Expandable or Modular
Portability
Stationary
Frame Construction
Welded Only
Edge Shape
Radius
Top Material Finish
Powder Coated

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features 12 Gauge Shelves with Stiffeners, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Vice Support Shelf, Includes Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.