Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight

  • Mfr # MT364836-3K295

  • Zoro # G8489092


product price:  $523.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Machine Tables
Workbench/Table Leg Type
Straight
Frame Material
Iron
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT364836-3K295
Zoro #
G8489092
UPC #
714334004145
Country of Origin
Mexico

Dimensions

Top Thickness
12 ga.
Overall Depth
36 in
Overall Width
48 in
Height
36"
Width
48"
Depth
36"
Work Surface Depth
36 in
Work Surface Width
48 in
Height Adjustability
Fixed Height
Overall Fixed Height
36 in

Details

Workbench/Work Table Type
Machine Tables
Workbench/Table Leg Type
Straight
Frame Material
Iron
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
12 ga.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Heavy Duty Machine Tables
Workbench/Table Frame Material
Iron
Workbench/Table Assembly
Assembled
Work Table Item
Fixed Height Work Table
Includes
Lower Shelf
Workbench/Table Surface Material
Steel
Assembly
Fully Assembled
Workbench/Workstation Item
Work Table
Number of Shelves
1
Number of Drawers
0
Top Metal Material Gauge
12 ga
Edge Shape
Radius
Top Material Finish
Powder Coated
Overall Load Capacity
3,000 lb
Top Material
Steel
Frame Construction
Welded Only
Frame Material Finish
Powder Coated
For Environment
Manufacturing
Features
12 Gauge Shelves with Stiffeners
Included Components
Lower Shelf, Vice Support Shelf
Unit Type
Not Expandable or Modular
Portability
Stationary

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features 12 Gauge Shelves with Stiffeners, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Vice Support Shelf, Includes Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.