Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Work Bench, 60" W, 34-1/4" Height, 12,000 lb.

  • Mfr # HDWB-3660-177-95

  • Zoro # G0329128


product price: $851.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Heavy Duty Workbench
Load Capacity
12,000 lb.
Gauge
7 ga.
Finish
Powder Coated
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWB-3660-177-95
Zoro #
G0329128
UPC #
714334055840
Country of Origin
Mexico

Dimensions

Drawer Depth
18-1/2"
Height
34-1/4"
Width
60"
Depth
36"

Details

Workbench/Work Table Type
Heavy Duty Workbench
Load Capacity
12,000 lb.
Gauge
7 ga.
Finish
Powder Coated
No. of Shelves
1
Color
Gray
Item
Heavy Duty Work Bench
Number of Drawers
1

Description

Heavy Duty Workbench,36 In.x60 In.x34 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.