Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight

  • Mfr # DWB-3072-BE-95

  • Zoro # G9831202


product price:  $662.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Specialty Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Shelf: 12 ga.; Corner Gussets: 7 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWB-3072-BE-95
Zoro #
G9831202
UPC #
714334057738
Country of Origin
Mexico

Dimensions

Top Thickness
12 ga.
Overall Depth
30 in
Overall Width
72 in
Height
34"
Depth
30"
Width
72"
Overall Fixed Height
34 in
Height Adjustability
Fixed Height
Back Stop Height
1 5/8 in

Details

Workbench/Work Table Type
Specialty Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Shelf: 12 ga.; Corner Gussets: 7 ga.
Finish
Powder Coated
Edge Type
Radius
No. of Shelves
1
Color
Gray
Item
Heavy duty Work Bench with Lips Up
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Workbench/Table Frame Material
Iron
Workbench/Workstation Item
Workbench
Includes
Foot Pads
Workbench Item
Workbench
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
1
Overall Load Capacity
4,000 lb
Brake Type
None
Top Material
Steel
Frame Material Finish
Powder Coated
Portability
Stationary
Edge Shape
Radius
Top Metal Material Gauge
12 ga
Number of Outlets
0
Features
2 in x 2 in x 1/4 in Angle Iron Legs, Angle Iron Stiffener under Work Surface
Included Components
Back Stop, Side Stops, Lower Shelf
Leg Type
Straight Leg
Number of Cabinets
0
Number of Knockouts
0
Maximum Shelf Load Capacity
500 lb

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Side Stops, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.