Heavy duty Work Bench with Riser, Steel, 72" W, 50" Height, 4000 lb., Straight

  • Mfr # DWB-3072-BE-RSR-95

  • Zoro # G9831141


product price:  $906.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Specialty Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Shelf: 12 ga.; Corner Gussets: 7 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWB-3072-BE-RSR-95
Zoro #
G9831141
UPC #
714334057769
Country of Origin
Mexico

Dimensions

Top Thickness
12 ga.
Overall Depth
30 in
Overall Width
72 in
Height
50"
Depth
30"
Width
72"
Height Adjustability
Fixed Height
Overall Fixed Height
34 in
Back Stop Height
1 5/8 in
Height to Surface Top
34 in

Details

Workbench/Work Table Type
Specialty Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Shelf: 12 ga.; Corner Gussets: 7 ga.
Finish
Powder Coated
Edge Type
Radius
No. of Shelves
1
Color
Gray
Item
Heavy duty Work Bench with Riser
Workbench/Workstation Item
Workbench with Riser
Includes
Bin Rack Board
Workbench/Table Frame Material
Iron
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Assembly
Fully Assembled
Number of Shelves
2
Number of Drawers
0
Edge Shape
Radius
Number of Bins
10
Leg Type
Straight Leg
Maximum Shelf Load Capacity
500 lb
Top Material
Steel
Number of Cabinets
0
Included Components
Power Strip, Louvered Panel, Lower Shelf, Riser, Storage Bins
Number of Outlets
6
Overall Load Capacity
4,000 lb
Number of Knockouts
2
Features
2 in x 2 in x 1/4 in Angle Iron Legs, Angle Iron Stiffener Under Work Surface, Louvered Panel Accommodates all Sizes of Hook-On Bins(R), Stationary Units have Foot Pads with Pre-Drilled Holes Allow Lagging to the Floor
Top Metal Material Gauge
12 ga
Brake Type
None
Frame Material Finish
Powder Coated
Portability
Stationary

Description

Workbench with Riser, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 2, Included Components Power Strip, Louvered Panel, Lower Shelf, Riser, Storage Bins, Number of Outlets 6, Number of Shelves 2, Overall Depth 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.