Zoro Homepage

Heavy Duty Work Bench Without Drawer, 48" W, 34" Height, 4000 lb.

  • Mfr # DWB-3048-95

  • Zoro # G0329222


product price: $559.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Shelf: 12 ga.; Corner Gussets: 7 ga.
Finish
Powder Coated
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWB-3048-95
Zoro #
G0329222
UPC #
714334055864
Country of Origin
Mexico

Dimensions

Height
34"
Width
48"
Depth
30"

Details

Workbench/Work Table Type
Work Benches
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Shelf: 12 ga.; Corner Gussets: 7 ga.
Finish
Powder Coated
No. of Shelves
1
Color
Gray
Item
Heavy Duty Work Bench Without Drawer
Workbench/Table Frame Material
Iron
Workbench/Table Assembly
Assembled

Description

Workbench,12 Gauge Top,30 In.x48 In.x34 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.