High Deck Portable Table, 2 Shelves
Mfr # HMT-1836-2-95
Zoro # G8253436
product price: $304.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Width
36 in
Height
30 1/4 in
Overall Length
36"
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMT-1836-2-95
Zoro #
G8253436
UPC #
714334052849
Country of Origin
United States
Dimensions
Width
36 in
Height
30 1/4 in
Overall Length
36"
Overall Height
30 1/4 in
Overall Depth
18 in
Overall Width
36 in
Caster Dia.
5 in
Caster Size
5"
Depth
18 in
Wheel Diameter
5 in
Overall Fixed Height
30 1/4 in
Height Adjustability
Fixed Height
Work Surface Width
36 in
Work Surface Depth
18 in
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 30 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.