Zoro Homepage

High Deck Portable Table, 2 Shelves

  • Mfr # HMT-3048-2-95

  • Zoro # G0694395


product price: $387.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Material
14 Ga. Shelves, 1 1/2" x 1/8" Angle Frame, All MIG Welded
Gauge
14 ga
Overall Height
30 1/4 in
Caster Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMT-3048-2-95
Zoro #
G0694395
UPC #
714334052924
Country of Origin
Mexico

Dimensions

Overall Height
30 1/4 in
Caster Dia.
5 in
Overall Length
48"
Overall Width
48 in
Width
48 in
Height
30 1/4 in
Depth
30 in
Caster Size
5"
Work Surface Width
48 in
Height Adjustability
Fixed Height
Work Surface Depth
30 in
Overall Fixed Height
30 1/4 in
Wheel Diameter
5 in
Overall Depth
30 in

Details

Item
Work Table
Load Capacity
1,200 lb
Material
14 Ga. Shelves, 1 1/2" x 1/8" Angle Frame, All MIG Welded
Gauge
14 ga
Caster Type
(2) Rigid, (2) Swivel
Color
Gray
Workbench/Table Frame Material
Steel
Method of Construction
Welded
Caster Configuration
(2) Rigid, (2) Swivel
Caster Material
Non-marring, Smooth Rolling Poly
Workbench/Work Table Type
Mobile
Work Table Item
Fixed Height Work Table
Finish
Powder Coated
Workbench/Table Leg Type
Straight
No. of Shelves
1
Number of Shelves
1
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Overall Load Capacity
1,200 lb
Top Material Finish
Powder Coated
Assembly
Fully Assembled
Top Metal Material Gauge
14 ga
Frame Material
Steel
Top Material
Steel
Wheel Material
Phenolic
Edge Shape
Radius
Frame Material Finish
Powder Coated
Foot Type
Caster
Caster Mount Type
Plate
Number of Drawers
0
Included Components
Lower Shelf
Portability
Casters

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height 30 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.