Zoro Homepage

High Deck Portable Table, 2 Shelves

  • Mfr # HMT-3672-2-95

  • Zoro # G0694377


product price: $536.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Material
14 Ga. Shelves, 1 1/2" x 1/8" Angle Frame, All MIG Welded
Gauge
14 ga
Overall Height
30 1/4 in
Caster Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMT-3672-2-95
Zoro #
G0694377
UPC #
714334052962
Country of Origin
United States

Dimensions

Overall Height
30 1/4 in
Caster Dia.
5 in
Depth
36 in
Caster Size
5"
Overall Width
72 in
Height
30 1/4 in
Width
72 in
Overall Length
72"
Overall Depth
36 in
Height Adjustability
Fixed Height
Work Surface Depth
36 in
Overall Fixed Height
30 1/4 in
Wheel Diameter
5 in
Work Surface Width
72 in

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in, Overall Fixed Height 30 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.