Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Deck Portable Table, 3 Shelves

  • Mfr # HMT-1836-3-95

  • Zoro # G7914855


product price: $305.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
36 in
Height
30 1/4 in
Overall Length
36"
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMT-1836-3-95
Zoro #
G7914855
UPC #
714334052856
Country of Origin
Mexico

Dimensions

Width
36 in
Height
30 1/4 in
Overall Length
36"
Overall Height
30 1/4 in
Overall Width
36 in
Caster Dia.
5 in
Caster Size
5"
Depth
18 in
Overall Depth
18 in
Wheel Diameter
5 in
Work Surface Depth
18 in
Work Surface Width
36 in
Overall Fixed Height
30 1/4 in
Height Adjustability
Fixed Height

Details

Item
Work Table
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
Load Capacity
1,200 lb
Number of Drawers
0
No. of Shelves
2
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Caster Configuration
(2) Rigid, (2) Swivel
Material
14 Ga. Shelves, 1 1/2" x 1/8" Angle Frame, All MIG Welded
Caster Material
Non-marring, Smooth Rolling Poly
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Workbench/Table Leg Type
Straight
Method of Construction
Welded
Work Table Item
Fixed Height Work Table
Frame Material
Steel
Frame Construction
Welded Only
Included Components
Lower Shelf, Vice Support Shelf
Wheel Material
Phenolic
Edge Shape
Radius
Frame Material Finish
Powder Coated
Top Metal Material Gauge
14 ga
Unit Type
Not Expandable or Modular
Portability
Casters
Caster Mount Type
Plate
Assembly
Fully Assembled
Top Material Finish
Powder Coated
Overall Load Capacity
1,200 lb
Foot Type
Caster
Top Material
Steel

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Vice Support Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.