High-Strength Corrosion-Resistant Vertical Rack-Style Tub Cart, 300 lb Load Capacity

  • Mfr # STBR-183042-3-5PU

  • Zoro # G7062614


product price:  $548.09
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Length
26 in
Overall Width
19 in
Color
Gray
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STBR-183042-3-5PU
Zoro #
G7062614
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
42 in
Overall Length
26 in
Overall Width
19 in
Caster Dia.
5"
Overall Depth
26"
Bin Height
8-1/2 in
Bin Depth
25-1/8 in
Bin Width
16 in
Caster Width
1-1/4"
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Bin Outside Width
16 in
Bin Outside Length
25 1/8 in
Bin Outside Height
8 in
Overall LxWxH
26 in x 19 in x 42 in
Bin Outside LxWxH
25-1/8 in x 16 in x 8 in

Details

Color
Gray
Load Capacity
300 lb
Item
High-Strength Corrosion-Resistant Vertical Rack-Style Tub Cart
Bin Color
Gray
Cart Material
Stainless Steel
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Finish
Powder Coated
Caster Material
Polyurethane
Includes
Bins, Bottom Shelf, Support Rails
Total Number of Bins
3
Bin Material
Plastic
Cart Color
Silver
Assembled/Unassembled
Assembled
Gauge
14 ga
Bin Model Nunber Included
PB30290-95
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Lip Style
Flush
Cubic Foot Capacity
6 cu ft
Caster Mounting Type
Plate
Number of Bins/Tubs
3
Caster/Wheel Mounting Location
Standard
Frame Material
Stainless Steel
Includes Built-In Scale
No
Caster Brake Type
Side Pedal Brake
Includes Bins
Yes
Caster Wheel/Tread Material
Polyurethane
Includes Wall-Protecting Bumpers
No
Adjustable Increments
10 in
Caster Wheel Type
Standard
Number of Usable Sides
2
Method of Construction
Welded

Description

Tub Cart, Load Capacity 300 lb, Includes Bins Yes, Number of Bins/Tubs 3, Bin Color Gray, Bin Outside Length 25 1/8 in, Bin Outside Width 16 in, Bin Outside Height 8 in, Cart Color Silver, Finish Powder Coated, Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.