Hopper Truck, Low-Profile, 2000 lb, 38 x 24
- Mfr # HT-LP-3854-95
- Zoro # G1864269
product price:Â
$
844.99
/ea
Key Features
Overall Height
40 1/8 in
Overall Length
42 3/8 in
Overall Width
56 7/8 in
Container Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT-LP-3854-95
- Zoro #
- G1864269
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 40 1/8 in
- Overall Length
- 42 3/8 in
- Overall Width
- 56 7/8 in
- Caster Dia.
- 6"
- Handle Height
- 40 1/8 in
- Overall LxWxH
- 42 3/8 in x 56 7/8 in x 40 1/8 in
- Caster Wheel Dia.
- 6
- Container Height
- 16 3/16 in
- Wire Rope Length
- 42 3/8 in
- Length
- 42 3/8 in
Description
Low-Profile Hopper Truck, Cubic Foot Capacity 16.0 cu ft, Load Capacity 2,000 lb, Overall Length 42 3/8 in, Overall Width 56 7/8 in, Overall Height 40 1/8 in, Container Material Steel, Frame Material Steel, Color Gray, Handle Type Removable Raised, Mobility Option Manual, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Phenolic, Caster Wheel Dia. 6 in, Caster Brake Type No Brake Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.