Zoro Homepage

Hose Clamp Rack 10 Loop, Blk

  • Mfr # 906-08-S129

  • Zoro # G804104413


product price: $41.19
/ea

Key Features

Overall Height
14 5/16 in
Overall Width
23 5/16 in
Includes Mounting Hardware
No
Number of Spindles
10
Overall Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-08-S129
Zoro #
G804104413
UPC #
714334076241
Country of Origin
Mexico

Dimensions

Overall Height
14 5/16 in
Overall Width
23 5/16 in
Overall Depth
5 1/2 in
For Maximum Spool Diameter
2 1/4 in

Details

Item
Hose Clamp Rack 10 loop
Includes Mounting Hardware
No
Number of Spindles
10
Mounting Hardware Required
No
Material
Steel
Color
Black
Rack Type
Standalone
Finish - Hose Reels
Powder Coated

Description

Hose Clamp Rack 10 loop, Black, Powder Coated, Steel, Number of Spindles 10, Overall Depth 5 1/2 in, Overall Height 14 5/16 in, Overall Width 23 5/16 in, For Maximum Spool Diameter 2 1/4 in, Mounting Hardware Required No, Includes Mounting Hardware No, Rack Type Standalone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.