Jobsite Storage Box, Gray, 5 cu ft, 32" W x 19" D x 17-13/16" H

  • Mfr # JSC-193218-94T-D719

  • Zoro # G806129193


product price:  $528.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
32 in
Color
Gray
Material
Steel
Features
UV Protection For Outdoor Use
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSC-193218-94T-D719
Zoro #
G806129193
UPC #
714334067874
Country of Origin
Mexico

Dimensions

Overall Width
32 in
Depth
19 in
Height
17-13/16 in

Details

Color
Gray
Material
Steel
Features
UV Protection For Outdoor Use
Item
Jobsite Storage Box

Description

Jobsite Storage Box,5 cu ft,14 Gauge

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.