Zoro Homepage

Literature And Mail Sorter, Black

  • Mfr # 432-08

  • Zoro # G7551591


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
12
Height
14 1/4 in
Width
33 13/16 in
Depth
11 11/16 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-08
Zoro #
G7551591
UPC #
714334432085
Country of Origin
United States

Dimensions

Height
14 1/4 in
Width
33 13/16 in
Depth
11 11/16 in
Overall Width
33 7/8 in
Overall Depth
11 3/4 in
Overall Height
14 1/4 in

Details

Item
Literature and Mail Organizer
Number of Compartments
12
Color
Black
Material
Steel
Type
Vertical
Construction
Steel
Includes
Rubber Feet
Product Type
Mail and Literature Sorter
Compartment Type
Cubby
Literature Orientation
Horizontal
Swivel
No
Includes Label Holders
No
Compatible Manufacturer Part Number
2KEG3, 656M73
Assembly
Assembled
Literature Form Factor
Letter

Description

Literature and Mail Organizer, Product Type Mail and Literature Sorter, Number of Compartments 12, Includes Label Holders No, Overall Height 14 1/4 in, Overall Depth 11 3/4 in, Overall Width 33 7/8 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number 2KEG3, 656M73, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Cubby

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.