Literature Organizer, 15 Compartments
Mfr # 434-75
Zoro # G7432144
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Number of Compartments
15
Height
17 3/4 in
Width
33 7/8 in
Depth
11 5/8 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
434-75
Zoro #
G7432144
UPC #
714334434751
Country of Origin
United States
Dimensions
Height
17 3/4 in
Width
33 7/8 in
Depth
11 5/8 in
Overall Height
17 1/4 in
Overall Width
33 7/8 in
Overall Depth
11 3/4 in
Details
Item
Literature Rack
Number of Compartments
15
Color
Tan
Material
Steel
Type
Letter, Pre-assembled
Construction
Steel
Includes
Rubber Feet
Product Type
Mail and Literature Sorter
Assembly
Assembled
Includes Label Holders
No
Compatible Manufacturer Part Number
8XAC6
Swivel
No
Literature Orientation
Horizontal
Literature Form Factor
Letter
Compartment Type
Cubby
Description
Literature Rack, Product Type Mail and Literature Sorter, Number of Compartments 15, Includes Label Holders No, Overall Height 17 1/4 in, Overall Depth 11 3/4 in, Overall Width 33 7/8 in, Material Steel, Color Tan, Literature Form Factor Letter, Compatible Manufacturer Part Number 8XAC6, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Cubby
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.