Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Rack 10 Compartments, 13-1/4"W x D Black

  • Mfr # 406-08

  • Zoro # G2744341


product price: $67.19
/ea

Key Features

Construction
Steel
Number of Compartments
10
Height
26 1/4 in
Width
13 1/4 in
Depth
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406-08
Zoro #
G2744341
UPC #
714334406086
Country of Origin
Mexico

Dimensions

Height
26 1/4 in
Width
13 1/4 in
Depth
1 15/16 in
Overall Height
26 1/4 in
Overall Width
13 1/4 in
Overall Depth
2 in

Details

Item
Literature Rack
Construction
Steel
Color
Black
Number of Compartments
10
Type
Vertical
Product Type
Literature Rack
Material
Steel
Shelf Material Gauge
24 ga
Literature Orientation
Vertical
Swivel
No
Compartment Type
Pocket
Literature Form Factor
Letter
Includes Label Holders
No
Mountable
Yes
Frame Material Gauge
24 ga
Assembly
Assembled

Description

Literature Rack, Product Type Literature Rack, Number of Compartments 10, Includes Label Holders No, Overall Height 26 1/4 in, Overall Depth 2 in, Overall Width 13 1/4 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.