Shop DURHAM MFG
See all product information
Create Account
Literature Rack 20 Compartments, 13-1/8"W x 4"D Black
- Mfr # 411-08
- Zoro # G7585295
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Construction
Steel
Number of Compartments
20
Height
58 1/2 in
Width
13 1/8 in
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 411-08
- Zoro #
- G7585295
- UPC #
- 714334411080
- Country of Origin
- Mexico
Dimensions
- Height
- 58 1/2 in
- Width
- 13 1/8 in
- Depth
- 4 in
- Overall Width
- 13 1/4 in
- Overall Height
- 58 in
- Overall Depth
- 4 1/8 in
Details
- Item
- Literature Rack
- Construction
- Steel
- Color
- Black
- Number of Compartments
- 20
- Product Type
- Literature Rack
- Material
- Steel
- Assembly
- Assembled
- Includes Label Holders
- No
- Literature Form Factor
- Letter
- Swivel
- No
- Shelf Material Gauge
- 24 ga
- Mountable
- Yes
- Literature Orientation
- Vertical
- Frame Material Gauge
- 24 ga
- Compartment Type
- Shell Material
- Steel
- Wire Color
- Black
Description
Literature Rack, Product Type Literature Rack, Number of Compartments 20, Includes Label Holders No, Overall Height 58 in, Overall Depth 4 1/8 in, Overall Width 13 1/4 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.