Zoro Homepage

Literature Rack 20 Compartments, 13-1/8"W x 4"D Tan

  • Mfr # 411-75

  • Zoro # G8390891


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Construction
Steel
Color
Tan
Number of Compartments
20
Height
58 1/2 in
Width
13 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-75
Zoro #
G8390891
UPC #
714334411752
Country of Origin
Mexico

Dimensions

Height
58 1/2 in
Width
13 1/8 in
Depth
4 in
Overall Depth
4 1/8 in
Overall Width
13 1/4 in
Overall Height
58 in

Details

Item
Literature Rack
Construction
Steel
Color
Tan
Number of Compartments
20
Product Type
Literature Rack
Material
Steel
Swivel
No
Assembly
Assembled
Compartment Type
Pocket
Mountable
Yes
Includes Label Holders
No
Literature Form Factor
Letter
Literature Orientation
Vertical

Description

Literature Rack, Product Type Literature Rack, Number of Compartments 20, Includes Label Holders No, Overall Height 58 in, Overall Depth 4 1/8 in, Overall Width 13 1/4 in, Material Steel, Color Tan, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.