Literature Rack, Compartment 15, Blk
Mfr # 434-08
Zoro # G7430927
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Number of Compartments
15
Height
17 3/4 in
Width
33 7/8 in
Depth
11 5/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
434-08
Zoro #
G7430927
UPC #
714334434089
Country of Origin
United States
Dimensions
Height
17 3/4 in
Width
33 7/8 in
Depth
11 5/8 in
Overall Height
17 1/4 in
Overall Width
33 7/8 in
Overall Depth
11 3/4 in
Details
Item
Literature Rack
Number of Compartments
15
Color
Black
Material
Steel
Type
Letter, Pre-assembled
Includes
Rubber Feet
Construction
Steel
Product Type
Mail and Literature Sorter
Literature Form Factor
Letter
Includes Label Holders
No
Compartment Type
Cubby
Literature Orientation
Horizontal
Compatible Manufacturer Part Number
656M73, 8JK33
Swivel
No
Assembly
Assembled
Description
Literature Rack, Product Type Mail and Literature Sorter, Number of Compartments 15, Includes Label Holders No, Overall Height 17 1/4 in, Overall Depth 11 3/4 in, Overall Width 33 7/8 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number 656M73, 8JK33, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Cubby
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.