Low Deck Service Truck, 14 ga. Steel, 1200 lb Load Capacity, 2 Shelves, 33" L, 18" W, 37-1/2" H
Mfr # LDO-1830-2-95
Zoro # G6267867
product price:Â $293.99
/eaKey Features
Overall Height
37-1/2"
Overall Length
33"
Overall Width
18"
Material
14 ga. Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LDO-1830-2-95
Zoro #
G6267867
UPC #
714334020558
Country of Origin
Mexico
Dimensions
Overall Height
37-1/2"
Overall Length
33"
Overall Width
18"
Shelf Length
30 in
Shelf Width
18"
Details
Material
14 ga. Steel
Color
Gray
Load Capacity
1200 lb
Item
Low Deck Service Truck
Wheel Type
5" x 1-1/4" Polyurethane
Number of Shelves
2
Utility Cart Item
Low Deck Service Truck
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Finish
Textured Powder Coated
Utility Cart Shelf Style
Lipped/Flush Combination
Description
Low Deck Service Truck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.