Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Deck Service Truck
- Mfr # LDO-303641-2-8PHFL-95
- Zoro # G624450868
product price:Â
$
820.99
/ea
Key Features
Number of Shelves
2
Color
Gray
Caster Wheel Width
2 in
Includes
Floor Lock
Load Capacity
2,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDO-303641-2-8PHFL-95
- Zoro #
- G624450868
- UPC #
- 714334050036
- Country of Origin
- Mexico
- Item
- Utility Cart
- Number of Shelves
- 2
- Color
- Gray
- Includes
- Floor Lock
- Load Capacity
- 2,400 lb
- Caster Wheel/Tread Material
- Phenolic
- Finish
- Textured Powder Paint
- Distance Between Shelves
- 17 in
- Handle Type
- Raised
- Material
- Steel
- Gauge
- 14 ga
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Traction Material
- Steel
Dimensions
- Caster Wheel Width
- 2 in
- Overall Height
- 41 in
- Shelf Width
- 30 in
- Shelf Length
- 36 in
- Caster Wheel Dia.
- 8 in
- Overall Length
- 40 in
- Bottom Shelf Lip Height
- 1 1/2 in
- Overall Width
- 30 in
Description
Utility Cart, Load Capacity 2,400 lb, Steel Material, 14 ga Gauge, Textured Powder Paint Finish, Gray Color, Overall Length 40 in, Overall Width 30 in, Number of Shelves 2, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 30 in, Includes Floor Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.