Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity

  • Mfr # LIC-304844-2-95
  • Zoro # G2137576
product price: 
$
549.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
55 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LIC-304844-2-95
Zoro #
G2137576
UPC #
190735339398
Country of Origin
Mexico

Dimensions

Overall Height
34 in
Overall Length
55 in
Overall Width
30 1/4 in
Shelf Width
30 in
Caster Width
2 3/4 in
Lip Height
1-1/2 in (bottom shelf only)
Shelf Length
48 in
Overall Depth
51"
Caster Dia.
8 in
Handle Height
44 in
Overall LxWxH
55 in x 30 1/4 in x 34 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 3/4 in
Shelf LxW
48 in x 30 in
Shelf Lip Height
1-1/2"
Top Shelf Height
36 in
Wire Rope Length
55 in
Length
55 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Instrument Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Raised
Number of Shelves
2
Includes
Non Slip Vinyl Matting
Utility Cart Shelf Style
Lipped/Flush Combination
Gauge
14 ga
Caster Material
Pneumatic
Finish
Powder Coated
Handle Included
Yes
Capacity per Shelf
600 lb
Number of Drawers
0
Cart Shelf Style
Lipped/Flush Combination
Distance Between Shelves
17 in
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Low Profile Instrument Cart
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
21"
Top Material
Rubber
Number of Compartments
0
Construction
Strong, Welded Steel
Caster Brake Type
No Brake Included
Lip Style
Combination
Platform Surface
Vinyl Matting
Caster Mounting Type
Plate
Power Indicator
No
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel/Tread Material
Rubber
Shelf Adjustability
Fixed
Method of Construction
Welded
Caster Wheel Type
Pneumatic
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 30 in, Includes Non Slip Vinyl Matting, Handle Height 44 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.