Low-Profile Utility Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # LDO-243641-2-8PN-95

  • Zoro # G2147787


original price:  $443.99 , new price: $421.99 , 4 percent off
new price:  $421.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LDO-243641-2-8PN-95
Zoro #
G2147787
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
36 1/2 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Shelf Width
24 in
Caster Width
2 3/4 in
Lip Height
1-1/2 in
Caster Dia.
8 in
Shelf Length
36 in
Overall Depth
39"
Handle Height
40 15/16 in
Top Shelf Height
31 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1-1/2"
Overall LxWxH
54 1/2 in x 24 1/2 in x 36 1/2 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 3/4 in
Shelf LxW
36 in x 24 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Raised
Number of Shelves
2
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Lipped/Flush Combination
Utility Cart Shelf Style
Lipped/Flush Combination
Finish
Powder Coated
Gauge
14 ga
Distance Between Shelves
16-3/4 in
Caster Material
Pneumatic
Capacity per Shelf
600 lb
Utility Cart Item
Low Deck Service Truck
Assembled/Unassembled
Assembled
Number of Drawers
0
Distance Between Top and Middle Shelf
16-3/4"
Number of Compartments
0
Top Material
Smooth Powder Coated Steel
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Pneumatic Rubber
Platform Surface
Smooth
Caster Wheel/Tread Material
Rubber
Power Indicator
No
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Combination
Method of Construction
Welded
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Pneumatic
Caster Brake Type
No Brake Included

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 40 15/16 in, Top Shelf Height 31 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.