Low-Profile Utility Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # LDO-304841-2-8PN-95

  • Zoro # G2147741


product price:  $443.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Height
35 1/2 in
Overall Length
52 in
Overall Width
30 1/4 in
Material
Steel
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDO-304841-2-8PN-95
Zoro #
G2147741
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
35 1/2 in
Overall Length
52 in
Overall Width
30 1/4 in
Overall Depth
51"
Caster Dia.
8 in
Shelf Width
30 in
Shelf Length
48 in
Lip Height
1-1/2 in
Caster Width
2 3/4 in
Handle Height
31 1/4 in
Top Shelf Height
31 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 30 in
Caster Wheel Width
2 3/4 in
Top Shelf Lip Height
1-1/2"
Overall LxWxH
51 7/8 in x 30 1/4 in x 35 1/2 in
Shelf Lip Height
1-1/2"

Details

Item
Low-Profile Utility Cart with Flush Metal Shelves
Material
Steel
Load Capacity
1,200 lb
Color
Gray
Wheel Type
8" x 3" Pneumatic
Handle Type
Raised
Number of Shelves
2
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel
Gauge
14 ga
Cart Shelf Style
Lipped/Flush Combination
Capacity per Shelf
600 lb
Distance Between Shelves
16-3/4 in
Finish
Powder Coated
Utility Cart Shelf Style
Lipped/Flush Combination
Caster Material
Pneumatic
Utility Cart Item
Low Deck Service Truck
Number of Drawers
0
Assembled/Unassembled
Assembled
Top Material
Smooth Powder Coated Steel
Distance Between Top and Middle Shelf
16-3/4"
Number of Compartments
0
Method of Construction
Welded
Caster Wheel Tread Type/Material
Pneumatic Rubber
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Lip Style
Combination
Caster Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Caster Wheel Type
Pneumatic
Platform Surface
Smooth
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 31 1/4 in, Top Shelf Height 31 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.