Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 52 in L

  • Mfr # LDO-244841-2-8SPN-95
  • Zoro # G9950866
product price: 
$
511.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 1/2 in
Overall Length
52 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LDO-244841-2-8SPN-95
Zoro #
G9950866
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
34 1/2 in
Overall Length
52 in
Overall Width
30 1/2 in
Shelf Width
24 in
Top Shelf Height
31 in
Caster Width
2 1/4 in
Shelf Length
48 in
Caster Dia.
8 in
Handle Height
41 5/16 in
Lip Height
1-1/2 in
Caster Wheel Width
2 1/4 in
Shelf LxW
48 in x 24 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
51 7/8 in x 30 1/2 in x 34 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
52 in
Length
52 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Semi-Pneumatic
Handle Type
Raised
Number of Shelves
2
Finish
Powder Coated
Includes
Raised Offset Handle
Utility Cart Item
Low Deck Service Truck
Caster Material
Semi-Pneumatic
Utility Cart Shelf Style
Lipped/Flush Combination
Electrical Included
No
Gauge
14 ga
Non-Marking
No
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Distance Between Shelves
16-3/4 in
Capacity per Shelf
600 lb
Cart Shelf Style
Lipped/Flush Combination
Assembled/Unassembled
Assembled
Number of Drawers
0
Distance Between Top and Middle Shelf
16-3/4"
Type
2 Shelf
Construction
Welded Steel
Number of Compartments
0
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Caster Mounting Type
Plate
Power Indicator
No
Platform Surface
Smooth
Method of Construction
Welded
Caster Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Combination
Caster Wheel Type
Semipneumatic
Includes Electrical Outlets
No
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 24 in, Includes Raised Offset Handle, Handle Height 41 5/16 in, Top Shelf Height 31 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.