Shop DURHAM MFG

Low-Profile Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # LDO-243641-2-8PN-ALU-95
  • Zoro # G2147726

product price: 
$
484.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
39 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDO-243641-2-8PN-ALU-95
Zoro #
G2147726
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Raised
Number of Shelves
2
Capacity per Shelf
600 lb
Gauge
14 ga
Distance Between Shelves
16-3/4 in
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Cart Shelf Style
Lipped
Caster Material
Pneumatic
Utility Cart Shelf Style
Lipped
Utility Cart Item
Low Deck Service Truck
Number of Compartments
0
Top Material
Smooth Powder Coated Steel
Distance Between Top and Middle Shelf
16-3/4"
Assembled/Unassembled
Assembled
Number of Drawers
0
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Rubber
Platform Surface
Smooth
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Pneumatic Rubber
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Includes Electrical Outlets
No
Caster Wheel Type
Pneumatic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
40 in
Overall Length
39 in
Overall Width
30 1/2 in
Shelf Length
36 in
Caster Width
2 3/4 in
Caster Dia.
8 in
Overall Depth
39"
Lip Height
1-1/2 in
Shelf Width
24 in
Handle Height
40 15/16 in
Top Shelf Height
31 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
39 in x 30 1/2 in x 40 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
2 3/4 in
Caster Wheel Dia.
8 in
Shelf Lip Height
1-1/2"
Wire Rope Length
39 in
Length
39 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 39 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 40 15/16 in, Top Shelf Height 31 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.