Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Table, 30" W, 24-1/8" Height, 1500 lb.

  • Mfr # MTA243024-1.5K295

  • Zoro # G2214245


product price: $313.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Adjustable Height Machine Table
Load Capacity
1500 lb.
Gauge
16 ga.
Finish
Gloss Powder Paint
No. of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA243024-1.5K295
Zoro #
G2214245
UPC #
714334054683
Country of Origin
Mexico

Dimensions

Width
30"
Height
24-1/8"
Depth
24"

Details

Workbench/Work Table Type
Adjustable Height Machine Table
Load Capacity
1500 lb.
Gauge
16 ga.
Finish
Gloss Powder Paint
No. of Shelves
2
Color
Gray
Item
Machine Table
Workbench/Table Frame Material
Steel

Description

Machine Table,adj Hght,16ga Stl,2 Adj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.