Zoro Homepage

Magazine Display 20 Compartments, 14-1/8"W x 14-1/8"D Black

  • Mfr # 409-08

  • Zoro # G8705137


product price: $281.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Construction
Steel
Number of Compartments
20
Height
23 1/8 in
Width
14 1/8 in
Depth
14 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409-08
Zoro #
G8705137
UPC #
714334409087
Country of Origin
Mexico

Dimensions

Height
23 1/8 in
Width
14 1/8 in
Depth
14 1/8 in
Overall Height
23 1/8 in
Overall Depth
14 1/8 in
Overall Width
14 1/8 in

Details

Item
Rotating Literature Rack
Construction
Steel
Color
Black
Number of Compartments
20
Includes
(4) Literature Racks, Rotary Base
Type
Rotary
Product Type
Rotating Literature Rack
Material
Steel
Swivel
Yes
Compartment Type
Pocket
Literature Orientation
Vertical
Includes Label Holders
No
Includes Assembly Tools
No
Weight Capacity
150 lb
Assembly
Unassembled
Literature Form Factor
Letter

Description

Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 20, Includes Label Holders No, Overall Height 23 1/8 in, Overall Depth 14 1/8 in, Overall Width 14 1/8 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel Yes, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 150 lb, Compartment Type Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.