Magazine Display, 20 Compartments, Tan
Mfr # 409-75
Zoro # G7645461
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Number of Compartments
20
Height
23 1/8 in
Width
14 1/8 in
Depth
14 1/8 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
409-75
Zoro #
G7645461
UPC #
714334409759
Country of Origin
Mexico
Dimensions
Height
23 1/8 in
Width
14 1/8 in
Depth
14 1/8 in
Overall Height
23 1/8 in
Overall Depth
14 1/8 in
Overall Width
14 1/8 in
Details
Item
Rotating Literature Rack
Number of Compartments
20
Color
Tan
Material
Steel
Type
Rotary
Construction
Steel
Product Type
Rotating Literature Rack
Literature Orientation
Vertical
Swivel
Yes
Literature Form Factor
Letter
Assembly
Unassembled
Includes Label Holders
No
Includes Assembly Tools
No
Weight Capacity
150 lb
Compartment Type
Pocket
Description
Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 20, Includes Label Holders No, Overall Height 23 1/8 in, Overall Depth 14 1/8 in, Overall Width 14 1/8 in, Material Steel, Color Tan, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel Yes, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 150 lb, Compartment Type Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.