Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Gray
- Mfr # 415-95
- Zoro # G7645556
product price:Â
$
585.99
/ea
Key Features
Construction
Steel
Number of Compartments
92
Height
68 3/8 in
Width
14 1/8 in
Depth
14 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415-95
- Zoro #
- G7645556
- UPC #
- 714334415958
- Country of Origin
- Mexico
Dimensions
- Height
- 68 3/8 in
- Width
- 14 1/8 in
- Depth
- 14 1/8 in
- Overall Depth
- 14 1/8 in
- Overall Height
- 68 3/8 in
- Overall Width
- 14 1/8 in
Details
- Item
- Rotating Literature Rack
- Construction
- Steel
- Color
- Gray
- Number of Compartments
- 92
- Includes
- Rotary Base
- Type
- Rotary
- Product Type
- Rotating Literature Rack
- Material
- Steel
- Compartment Type
- Literature Form Factor
- Letter
- Swivel
- Yes
- Includes Label Holders
- No
- Literature Orientation
- Vertical
- Assembly
- Unassembled
- Weight Capacity
- 150 lb
- Includes Assembly Tools
- No
- Shell Material
- Steel
- Wire Color
- Gray
Description
Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 92, Includes Label Holders No, Overall Height 68 3/8 in, Overall Depth 14 1/8 in, Overall Width 14 1/8 in, Material Steel, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel Yes, Assembly Unassembled, Compatible with Grainger Part Number Not Applicable, Weight Capacity 150 lb, Compartment Type Pocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.