Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Tan

  • Mfr # 415-75

  • Zoro # G8647667


product price: $673.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Construction
Steel
Number of Compartments
92
Height
68 3/8 in
Width
14 1/8 in
Depth
14 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415-75
Zoro #
G8647667
UPC #
714334415750
Country of Origin
Mexico

Dimensions

Height
68 3/8 in
Width
14 1/8 in
Depth
14 1/8 in
Overall Depth
14 1/8 in
Overall Width
14 1/8 in
Overall Height
68 3/8 in

Details

Item
Rotating Literature Rack
Construction
Steel
Color
Tan
Number of Compartments
92
Type
Rotary
Includes
Rotary Base
Product Type
Rotating Literature Rack
Material
Steel
Compartment Type
Pocket
Swivel
Yes
Weight Capacity
150 lb
Literature Form Factor
Letter
Literature Orientation
Vertical
Includes Label Holders
No
Includes Assembly Tools
No
Assembly
Unassembled

Description

Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 92, Includes Label Holders No, Overall Height 68 3/8 in, Overall Depth 14 1/8 in, Overall Width 14 1/8 in, Material Steel, Color Tan, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel Yes, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 150 lb, Compartment Type Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.