Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mbl Mach Tbl, 18x24x18,2000 lb, 1 Drwr

  • Mfr # MTDM182418-2K195

  • Zoro # G9825121


product price: $486.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Welded Steel
Overall Depth
18 in
Width
24 in
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTDM182418-2K195
Zoro #
G9825121
UPC #
714334004541
Country of Origin
Mexico

Dimensions

Overall Depth
18 in
Width
24 in
Overall Height
18 in
Caster Dia.
3 in
Drawer Width
13 5/16 in
Caster Size
3"
Overall Length
24"
Drawer Depth
19 1/4 in
Overall Width
24 in
Drawer Height
4 15/16 in
Depth
18 in
Height
18 in
Overall Fixed Height
18 in
Wheel Diameter
3 in
Height Adjustability
Fixed Height
Work Surface Width
18 in
Work Surface Depth
24 in

Details

Item
Work Table
Color
Gray
Material
Welded Steel
Load Capacity
2,000 lb
Finish
Powder Coated
Caster Type
(4) Swivel Locking
Number of Drawers
1
Caster Material
Phenolic
Workbench/Table Frame Material
Steel
No. of Drawers
1
No. of Shelves
1
Workbench/Table Leg Type
Straight
Caster Configuration
(4) Swivel with Brakes
Method of Construction
Welded
Work Table Item
Fixed Height Work Table
Gauge
14 ga
Workbench/Work Table Type
Mobile
Drawer Load Rating
100 lb
Number of Shelves
0
Wheel Material
Phenolic
Overall Load Capacity
2,000 lb
Caster Mount Type
Plate
Edge Shape
Radius
Included Components
Drawers
Top Material
Steel
Frame Construction
Welded Only
Frame Material Finish
Powder Coated
Top Metal Material Gauge
14 ga
Unit Type
Not Expandable or Modular
Frame Material
Iron
Portability
Casters
Assembly
Fully Assembled
Foot Type
Caster
Top Material Finish
Powder Coated

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 18 in, Overall Fixed Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.