Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mbl Mach Tbl, 24x48x42,2000 lb, 1 Drwr

  • Mfr # MTDM244842-2K195

  • Zoro # G9824981


product price: $475.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Welded Steel
Overall Depth
24 in
Width
48 in
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTDM244842-2K195
Zoro #
G9824981
UPC #
714334004756
Country of Origin
Mexico

Dimensions

Overall Depth
24 in
Width
48 in
Overall Height
42 in
Caster Dia.
3 in
Drawer Depth
19 1/4 in
Drawer Width
13 5/16 in
Height
42 in
Depth
24 in
Caster Size
3"
Drawer Height
4 15/16 in
Overall Width
48 in
Overall Length
48"
Height Adjustability
Fixed Height
Work Surface Depth
48 in
Overall Fixed Height
42 in
Work Surface Width
24 in
Wheel Diameter
3 in

Details

Item
Work Table
Color
Gray
Material
Welded Steel
Load Capacity
2,000 lb
Finish
Powder Coated
Caster Type
(4) Swivel Locking
Number of Drawers
1
Method of Construction
Welded
Gauge
14 ga
Workbench/Table Frame Material
Steel
Work Table Item
Fixed Height Work Table
Workbench/Table Leg Type
Straight
No. of Shelves
1
Number of Shelves
0
Caster Material
Phenolic
Drawer Load Rating
100 lb
Caster Configuration
(4) Swivel with Brakes
No. of Drawers
1
Workbench/Work Table Type
Mobile
Foot Type
Caster
Included Components
Drawers
Wheel Material
Phenolic
Unit Type
Not Expandable or Modular
Portability
Casters
Frame Material
Iron
Caster Mount Type
Plate
Assembly
Fully Assembled
Top Metal Material Gauge
14 ga
Overall Load Capacity
2,000 lb
Top Material Finish
Powder Coated
Frame Material Finish
Powder Coated
Frame Construction
Welded Only
Top Material
Steel
Edge Shape
Radius

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 24 in, Overall Fixed Height 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.