Zoro Homepage

Mbl Machine Table, 18x24x18,2000 lb.

  • Mfr # MTM182418-2K195

  • Zoro # G2235488


product price: $351.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
24 in
Height
18 in
Overall Length
24"
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTM182418-2K195
Zoro #
G2235488
UPC #
714334004794
Country of Origin
Mexico

Dimensions

Width
24 in
Height
18 in
Overall Length
24"
Overall Height
18 in
Overall Depth
18 in
Overall Width
24 in
Caster Dia.
3 in
Caster Size
3"
Depth
18 in
Work Surface Depth
18 in
Wheel Diameter
3 in
Height Adjustability
Fixed Height
Overall Fixed Height
18 in
Work Surface Width
24 in

Details

Item
Work Table
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
Load Capacity
2,000 lb
Number of Drawers
0
No. of Drawers
0
No. of Shelves
1
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Caster Configuration
(4) Swivel with Brakes
Material
Welded Steel
Caster Material
Phenolic
Number of Shelves
0
Caster Type
(4) Swivel Locking
Method of Construction
Welded
Workbench/Table Leg Type
Straight
Work Table Item
Fixed Height Work Table
Frame Material
Iron
Assembly
Fully Assembled
Top Material Finish
Powder Coated
Wheel Material
Phenolic
Overall Load Capacity
2,000 lb
Included Components
Stringer
Top Material
Steel
Edge Shape
Radius
Unit Type
Not Expandable or Modular
Foot Type
Caster
Top Metal Material Gauge
14 ga
Frame Construction
Welded Only
Caster Mount Type
Plate
Frame Material Finish
Powder Coated
Portability
Casters

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Stringer, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.