Mbl Machine Table, 24x36x30,2000 lb.
Mfr # MTM243630-2K195
Zoro # G7604134
product price: $362.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Width
36 in
Height
30 in
Overall Length
36"
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTM243630-2K195
Zoro #
G7604134
UPC #
714334004930
Country of Origin
Mexico
Dimensions
Width
36 in
Height
30 in
Overall Length
36"
Overall Height
30 in
Overall Depth
24 in
Overall Width
36 in
Caster Dia.
3 in
Caster Size
3"
Depth
24 in
Work Surface Width
36 in
Work Surface Depth
24 in
Overall Fixed Height
30 in
Wheel Diameter
3 in
Height Adjustability
Fixed Height
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Stringer, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.