Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight

  • Mfr # MT182436-2K195

  • Zoro # G7501724


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Machine Tables
Workbench/Table Leg Type
Straight
Frame Material
Iron
Load Capacity
2000 lb.
Gauge
14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT182436-2K195
Zoro #
G7501724
UPC #
714334003810
Country of Origin
Mexico

Dimensions

Top Thickness
14 ga.
Overall Depth
18 in
Overall Width
24 in
Height
36"
Width
24"
Depth
18"
Work Surface Depth
18 in
Work Surface Width
24 in
Height Adjustability
Fixed Height
Overall Fixed Height
36 in

Details

Workbench/Work Table Type
Machine Tables
Workbench/Table Leg Type
Straight
Frame Material
Iron
Load Capacity
2000 lb.
Gauge
14 ga.
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Medium Duty Machine Tables
Work Table Item
Fixed Height Work Table
Workbench/Table Surface Material
Steel
Workbench/Table Frame Material
Iron
Workbench/Table Assembly
Assembled
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
0
Workbench/Workstation Item
Work Table
Overall Load Capacity
2,000 lb
Included Components
Stringer
Edge Shape
Radius
Features
Foot Pad is Pre-Punched
Frame Material Finish
Powder Coated
Top Material Finish
Powder Coated
Top Material
Steel
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
14 ga
For Environment
Manufacturing
Portability
Stationary

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Stringer, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.