Zoro Homepage

Medium Duty Machine Tables, Steel, 36" W, 30" Height, 2000 lb., Straight

  • Mfr # MT243630-2K295

  • Zoro # G7525481


product price: $258.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Machine Tables
Workbench/Table Leg Type
Straight
Frame Material
Iron
Load Capacity
2000 lb.
Gauge
14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT243630-2K295
Zoro #
G7525481
UPC #
714334003926
Country of Origin
Mexico

Dimensions

Top Thickness
14 ga.
Overall Depth
24 in
Overall Width
36 in
Width
36"
Depth
24"
Height
30"
Work Surface Depth
24 in
Work Surface Width
36 in
Height Adjustability
Fixed Height
Overall Fixed Height
30 in

Details

Workbench/Work Table Type
Machine Tables
Workbench/Table Leg Type
Straight
Frame Material
Iron
Load Capacity
2000 lb.
Gauge
14 ga.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Medium Duty Machine Tables
Includes
Lower Shelf
Workbench/Table Surface Material
Steel
Work Table Item
Fixed Height Work Table
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Iron
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
1
Workbench/Workstation Item
Work Table
Top Material Finish
Powder Coated
Included Components
Lower Shelf
Top Metal Material Gauge
14 ga
Frame Material Finish
Powder Coated
Features
Foot Pad is Pre-Punched
Edge Shape
Radius
Portability
Stationary
Unit Type
Not Expandable or Modular
Top Material
Steel
For Environment
Manufacturing
Overall Load Capacity
2,000 lb

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.