Shop DURHAM MFG

Mesh Box Truck, 1400 lb., 42 In.L

  • Mfr # 3SLT-EX3036-1.2K-95
  • Zoro # G9954217

product price: 
$
378.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 1/8 in
Overall Length
42 1/2 in
Overall Width
30 3/8 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3SLT-EX3036-1.2K-95
Zoro #
G9954217
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Open-Sided Raised-Platform Box Truck
Caster Wheel Type
Standard
Handle Type
Flat
Number of Shelves
2
Caster Material
Urethane
Features
(3) Mesh Sides, 1-1/2 in Angle Reinforces Top Edges, 3/16 in Thick Angle Corners, Top Shelf (Deck of Box) is 20 in High
Caster Type
(2) Swivel with Brakes, (2) Rigid
Number of Caster Wheels
4
Caster Wheel Material
Polyurethane
Assembled/Unassembled
Assembled
Distance Between Shelves
12 in
Finish
Powder Coated
Construction
Welded Steel
Gauge
14 ga
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Fixed
Caster Brake Type
Side Pedal Brake
Lid/Cover Type
No Lid
Bottom Shelf Construction
Solid
Side Panel Construction
Expanded Metal
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Number of Sides
3
Caster Core Material
Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
40 1/8 in
Overall Length
42 1/2 in
Overall Width
30 3/8 in
Shelf Length
36 in
Caster Wheel Dia.
5 in
Caster Dia.
5"
Shelf Width
30"
Caster Width
1-1/4 in
Caster Wheel Width
1-1/4"
Lip Height
1 1/2 in
Overall LxWxH
42 1/2 in x 30 3/8 in x 40 1/8 in
Wire Rope Length
42 1/2 in
Length
42 1/2 in
Fits Chest Size
(3) Mesh Sides, 1-1/2 in Angle Reinforces Top Edges, 3/16 in Thick Angle Corners, Top Shelf (Deck of Box) is 20 in High

Description

Raised-Platform Box Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 40 1/8 in, Overall Length 42 1/2 in, Overall Width 30 3/8 in, Handle Type Flat, Lid/Cover Type No Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.