Shop DURHAM MFG

Mesh Truck, 40 In. H, 30 In. W, 53 In. L

  • Mfr # 4STEDG-EX-3048-6PU-95
  • Zoro # G2246286

product price: 
$
514.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
54 1/2 in
Overall Width
30 3/8 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4STEDG-EX-3048-6PU-95
Zoro #
G2246286
UPC #
-
Country of Origin
Mexico
Item
Drop-Gate Raised-Platform Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Load Capacity
2,000 lb
Gauge
14 ga
Number of Caster Wheels
4
Finish
Powder Coated
Features
Hinged Drop Gate
Handle Type
Ergonomic
Caster Wheel Material
Polyurethane
Number of Sides
4
Lid/Cover Type
No Lid
Number of Shelves
2
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Side Panel Construction
Expanded Metal
Caster Wheel Tread Type/Material
Standard Polyurethane
Lip Style
Combination
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Core Material
Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Length
54 1/2 in
Overall Width
30 3/8 in
Caster Wheel Width
2 in
Overall Height
40 in
Caster Wheel Dia.
6 in
Overall LxWxH
54 1/2 in x 30 3/8 in x 40 in
Wire Rope Length
54 1/2 in
Length
54 1/2 in
Fits Chest Size
Hinged Drop Gate

Description

Drop-Gate Raised-Platform Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 40 in, Overall Length 54 1/2 in, Overall Width 30 3/8 in, Handle Type Ergonomic, Lid/Cover Type No Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.