Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel

  • Mfr # HDS-246096-95

  • Zoro # G9948391


product price:  $1,141.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
60 in
Overall Depth
24 in
Overall Height
96 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDS-246096-95
Zoro #
G9948391
UPC #
714334050180
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
96 in
Width
60"
Height
96"
Depth
24"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
3,000 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
14 ga
Shelving Style
Open
Shelving Type
Freestanding
Material
Steel
Gauge
14
Finish - Shelving and Racks
Powder Coated
No. of Shelves
5
Item - Shelving
Metal Shelving
Shelving Post Gauge
12
Shelf Adjustments
1 1/2 in
Includes
(4) Posts, (80) Nuts, Bolts
Number of Drawers
0
Load Capacity
15,000 lb.
Frame Material
Steel
Load Capacity per Shelf
3,000 lb
Shelf Configuration
Standalone
Duty Rating
Extra-Heavy-Duty
Whole Unit Load Capacity
15,000 lb
Shelf Adjustment Increments
1 in
Post Gauge
12 ga
Includes Mounting Hardware
Yes
Mounting Hardware Required
No
Assembled
Unassembled
Post Construction
Angle

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 3,000 lb, Whole Unit Load Capacity 15,000 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 96 in, Overall Width 60 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 1 in, Mounting Hardware Required No, Includes Mounting Hardware Yes, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.