Shop DURHAM MFG

Mobile Cab Bench, Steel, 18-1/4"W, 42-1/8"D

  • Mfr # 2210A-LU-95
  • Zoro # G3338441

product price: 
$
429.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
Width
48 in
Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2210A-LU-95
Zoro #
G3338441
UPC #
714334014700
Country of Origin
Mexico
Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
No. of Drawers
0
No. of Shelves
1
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
16 ga
Item
Mobile Cabinet Workbench
Caster Configuration
(2) Rigid, (2) Swivel
Cabinet Workbench Item
Mobile Cabinet Workbench
Handle
Tubular
Includes
(2) Keys
Handle Included
Yes
Number of Drawers
0
Caster Material
Polyurethane
Number of Shelves
1
Material
Steel
Caster Type
(2) Rigid, (2) Swivel
Brake Type
Wheel Brake
Portability
Casters
Foot Type
Caster
Lock Type
Keyed
Overall Load Capacity
1,200 lb
Caster Mount Type
Plate
Number of Cabinets
1
Frame Material
Steel
Assembly
Fully Assembled
Frame Metal Material Gauge
16 ga
Frame Material Finish
Powder Coated
Number of Compartments
1
Top Metal Material Gauge
16 ga
Door Type
Standard/Hinged
Top Material
Steel
Wheel Material
Polyurethane
Included Components
Back Stop, Handle on Side, Lower Shelf, Side Stops
Frame Construction
Welded Only
Top Material Finish
Powder Coated
Wire Color
Gray

Dimensions

Width
48 in
Depth
18 in
Height
38 1/2 in
Caster Dia.
5 in
Overall Height
36 3/8 in
Overall Width
18 1/4 in
Overall Length
48"
Door Cabinet Height
18 in
Door Cabinet Width
34 in
Drawer Depth
14 11/16 in
Drawer Height
5 7/8 in
Overall Depth
42 1/8 in
Cabinet Interior Depth
18 in
Wheel Diameter
5 in
Cabinet Height
18 in

Description

Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 42 1/8 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 18 1/4 in, Top Metal Material Gauge 16 ga, Included Components Back Stop, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 18 in, Caster Mount Type Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.