Zoro Homepage

Mobile Machine Table, 30" W, 40" Height, 1000 lb.

  • Mfr # MTMA243040-1K23PO95

  • Zoro # G2214351


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Adjustable Height Mobile Machine Table
Load Capacity
1000 lb.
Gauge
16 ga.
Finish
Gloss Powder Paint
No. of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTMA243040-1K23PO95
Zoro #
G2214351
UPC #
714334054829
Country of Origin
Mexico

Dimensions

Depth
24"
Caster Dia.
3"
Height
40"
Width
30"

Details

Workbench/Work Table Type
Adjustable Height Mobile Machine Table
Load Capacity
1000 lb.
Gauge
16 ga.
Finish
Gloss Powder Paint
No. of Shelves
2
Color
Gray
Item
Mobile Machine Table
Caster Material
Polyolefin
Workbench/Table Frame Material
Steel
Caster Configuration
Swivel with Side Brakes

Description

Mbl Mach Table,Adjhgt,16ga Stl,2Shlvs,24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.