Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 1200 lb., 36-1/2" H

  • Mfr # 3112-TH-95

  • Zoro # G5900006


product price: $456.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Hardboard
Load Capacity
1,200 lb
Width
36 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3112-TH-95
Zoro #
G5900006
UPC #
714334038546
Country of Origin
Mexico

Dimensions

Width
36 in
Depth
24 in
Height
36 3/8 in
Door Cabinet Depth
5/64"
Overall Width
36 in
Door Cabinet Height
25 3/8 in
Overall Height
36 3/8 in
Caster Dia.
5 in
Door Cabinet Width
16 3/16 in
Overall Length
24"
Overall Depth
24 in
Non-Metal Top Thickness
1/4 in
Cabinet Interior Depth
24 in
Cabinet Height
25 3/8 in
Wheel Diameter
5 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Hardboard
Load Capacity
1,200 lb
No. of Drawers
0
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14
Item
Mobile Cabinet Workbench
Includes
(2) Doors with Cylinder Locks, Tempered Hardwood
Number of Drawers
0
Cabinet Workbench Item
Mobile Cabinet Workbench
Drawer Color
Gray
Number of Shelves
0
Caster Configuration
(2) Rigid, (2) Swivel
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel
Handle
Tubular
Caster Material
Polyurethane
Top Material
Hardwood
Frame Construction
Welded Only
Portability
Casters
Number of Cabinets
1
Foot Type
Caster
Caster Mount Type
Plate
Wheel Material
Polyurethane
Lock Type
Keyed
Overall Load Capacity
1,200 lb
Door Type
Standard/Hinged
Frame Material Finish
Powder Coated
Frame Material
Steel
Brake Type
Wheel Brake
Assembly
Fully Assembled
Included Components
Back Stop, Handle on Side, Side Stops
Frame Metal Material Gauge
14 ga
Number of Compartments
1

Description

Mobile Cabinet Workbench, Top Material Hardboard, Color Gray, Non-Metal Top Thickness 1/4 in, Number of Doors 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.