Zoro Homepage

Mobile Service Bench, 1200 lb., 36-1/2" H

  • Mfr # 3113-95

  • Zoro # G5899997


product price: $555.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
Width
36 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3113-95
Zoro #
G5899997
UPC #
714334038553
Country of Origin
Mexico

Dimensions

Width
36 in
Depth
24 in
Height
36 3/8 in
Door Cabinet Depth
5/64"
Door Cabinet Height
25 3/8 in
Caster Dia.
5 in
Overall Width
36 in
Overall Height
36 3/8 in
Door Cabinet Width
16 3/16 in
Overall Length
24"
Overall Depth
24 in
Cabinet Height
25 3/8 in
Cabinet Interior Depth
24 in
Wheel Diameter
5 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
No. of Drawers
0
No. of Shelves
1
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14
Item
Mobile Cabinet Workbench
Number of Shelves
1
Number of Drawers
0
Cabinet Workbench Item
Mobile Cabinet Workbench
Caster Material
Polyurethane
Handle Included
Yes
Drawer Color
Gray
Handle
Tubular
Includes
(2) Doors with Locks
Caster Type
(2) Rigid, (2) Swivel
Caster Configuration
(2) Rigid, (2) Swivel
Frame Material
Steel
Number of Compartments
2
Lock Type
Keyed
Foot Type
Caster
Caster Mount Type
Plate
Included Components
Back Stop, Handle on Side, Lower Shelf, Side Stops
Top Metal Material Gauge
14 ga
Brake Type
Wheel Brake
Overall Load Capacity
1,200 lb
Wheel Material
Polyurethane
Number of Cabinets
1
Door Type
Standard/Hinged
Frame Construction
Welded Only
Top Material
Steel
Assembly
Fully Assembled
Frame Metal Material Gauge
14 ga
Frame Material Finish
Powder Coated
Portability
Casters

Description

Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.