Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 1200 lb., 36-1/2" H

  • Mfr # 3116-95

  • Zoro # G5899796


product price: $602.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
Width
36 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116-95
Zoro #
G5899796
UPC #
714334038997
Country of Origin
Mexico

Dimensions

Width
36 in
Depth
24 in
Height
36 3/8 in
Drawer Height
5 7/8 in
Caster Dia.
5 in
Door Cabinet Height
25 3/8 in
Door Cabinet Width
16 13/16 in
Overall Height
36 3/8 in
Overall Width
36 in
Drawer Depth
14 11/16 in
Drawer Width
15 1/16 in
Overall Depth
24 in
Wheel Diameter
5 in
Cabinet Height
25 3/8 in
Cabinet Interior Depth
24 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
No. of Drawers
2
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14
Item
Mobile Cabinet Workbench
Drawer Color
Gray
Caster Configuration
(2) Rigid, (2) Swivel
Includes
(2) Doors with Cylinder Locks
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Number of Shelves
0
Caster Material
Polyurethane
Number of Drawers
2
Cabinet Workbench Item
Mobile Cabinet Workbench
Frame Material
Steel
Brake Type
Wheel Brake
Top Material
Steel
Frame Metal Material Gauge
14 ga
Frame Construction
Welded Only
Portability
Casters
Frame Material Finish
Powder Coated
Wheel Material
Polyurethane
Caster Mount Type
Plate
Door Type
Standard/Hinged
Included Components
Back Stop, Drawers, Handle on Side, Side Stops
Top Metal Material Gauge
14 ga
Top Material Finish
Powder Coated
Number of Cabinets
1
Overall Load Capacity
1,200 lb
Number of Compartments
3
Assembly
Fully Assembled
Foot Type
Caster

Description

Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 2, Number of Shelves 0, Overall Depth 24 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.